Motion
7012817930

3M
7012817930

Harness - Polyester Material, Front, Side, Back D-Ring Location, Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #12918083
MFR #7012817930
Your Price$790.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012817930

Harness - Polyester Material, Front, Side, Back D-Ring Location, Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #12918083
MFR #7012817930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$790.00/each(List $908.50)

Overview

Mfr description
1402162 3M DBI-SALA EXOFIT X200 14

Specifications

  • Style Application
    Climbing, Positioning
  • D Ring Locations
    Back, Front, Side
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Quick Connect
  • Harness Material
    Polyester
  • Color
    Gray
  • Padding Or Lining
    Back, Leg Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Stretch Construction
    False
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text