Motion
7012817641

3M
7012817641

Harness - Polyester Material, Shoulder, Back D-Ring Location, Zinc Plated Steel Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #12918097
MFR #7012817641
Your Price$355.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012817641

Harness - Polyester Material, Shoulder, Back D-Ring Location, Zinc Plated Steel Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #12918097
MFR #7012817641

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$355.08/each(List $408.35)

Overview

Mfr description
1401158 3M DBI-SALA EXOFIT X100 14

Specifications

  • Style Application
    Retrieval
  • D Ring Locations
    Back, Shoulder
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Zinc Plated Steel
  • Harness Material
    Polyester
  • Color
    Gray
  • Padding Or Lining
    Back and Hip Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Chest Strap Buckle
    Pass-Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text