Motion
7012817485

3M
7012817485

Harness - Polyester Material, Front, Back D-Ring Location, Zinc Plated Steel Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #12918131
MFR #7012817485
Price$540.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012817485

Harness - Polyester Material, Front, Back D-Ring Location, Zinc Plated Steel Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #12918131
MFR #7012817485

Mfr description
1401028 3M DBI-SALA EXOFIT X100 14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.55/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Gray
  • D Ring Locations
    Back, Front
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Zinc Plated Steel
  • Padding Or Lining
    Back Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Style Application
    Climbing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)