Motion
7012817436

3M
7012817436

Harness - Polyester Material, Back D-Ring Location, Pass-Through Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #12918166
MFR #7012817436
List Price$482.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012817436

Harness - Polyester Material, Back D-Ring Location, Pass-Through Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #12918166
MFR #7012817436

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$482.95/each for your price

Overview

Mfr description
1401002 3M DBI-SALA EXOFIT X100 14

Specifications

  • Style Application
    General Purpose
  • D Ring Locations
    Back
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Pass-Through
  • Harness Material
    Polyester
  • Color
    Gray
  • Padding Or Lining
    Back Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Chest Strap Buckle
    Pass-Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text