Motion
7012817752

3M
7012817752

Harness - Polyester Material, Back D-Ring Location, Dual Lock Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
Mi Item #12918241
MFR #7012817752
Price$532.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012817752

Harness - Polyester Material, Back D-Ring Location, Dual Lock Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
Mi Item #12918241
MFR #7012817752

Mfr description
1402020 X200 COMFORT VEST HARNESS, SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.23/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Gray
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Dual Lock Quick Connect
  • Padding Or Lining
    Nylon, Polyester Hybrid Comfort Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Style Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)