Motion
7012817912

3M
7012817912

Harness - Polyester Material, Front, Hip, Shoulder, Back D-Ring Location, Dual Lock Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #12918286
MFR #7012817912
Price$783.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012817912

Harness - Polyester Material, Front, Hip, Shoulder, Back D-Ring Location, Dual Lock Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #12918286
MFR #7012817912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$783.13/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Gray
  • D Ring Locations
    Back, Front, Hip, Shoulder
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Dual Lock Quick Connect
  • Padding Or Lining
    Nylon, Polyester Hybrid Comfort Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Style Application
    Climbing, Positioning, Retrieval

Overview

Mfr description
1402153 3M DBI-SALA EXOFIT X200 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought