Motion
7012800439

3M
7012800439

Harness - Polyester Material, Front, Hip, Shoulder, Back D-Ring Location, Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #12918307
MFR #7012800439
Your Price$817.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012800439

Harness - Polyester Material, Front, Hip, Shoulder, Back D-Ring Location, Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #12918307
MFR #7012800439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$817.18/each(List $939.76)

Overview

Mfr description
1402152 3M DBI-SALA EXOFIT X200 14

Specifications

  • Style Application
    Climbing, Positioning, Retrieval
  • D Ring Locations
    Back, Front, Hip, Shoulder
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Quick Connect
  • Harness Material
    Polyester
  • Color
    Gray
  • Padding Or Lining
    Back, Leg Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought