1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
E2SC
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
12918404
MFR #
E2SC
Your Price
$1,195.75
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
ZERO MAX E2SC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
E2SC
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
12918404
MFR #
E2SC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,195.75
/each
(List
$1,375.12
)
Qty
Add to Cart
Overview
Mfr description
E2SC ZERO-MAX DRIVE W/SCREW CONTROL
Specifications
Input Horsepower
0.2500 hp
Housing Length
6.3700 in
Output Torque
12.0000
Weight
4 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data