1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
JK41SC
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
12918422
MFR #
JK41SC
Price
$1,605.48
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
ZERO MAX JK41SC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
JK41SC
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
12918422
MFR #
JK41SC
Mfr description
JK41SC ZERO-MAX DRIVE W/SCREW CONTROL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,605
.48
/each
Add to Cart
Specifications
Dimensions
Housing Length
6.3700 in
Weight
6 lbs
Details
Input Horsepower
0.3300 hp
Output Torque
25.0000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items