1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
ZX41SC
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
12918434
MFR #
ZX41SC
List Price
$7,183.12
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
ZERO MAX ZX41SC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
ZX41SC
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
12918434
MFR #
ZX41SC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$7,183.12
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
ZX41SC ZERO MAX DRIVE W/SCREW CONTROL
Specifications
Input Horsepower
1.5000 hp
Housing Length
12.6200 in
Output Torque
200
Weight
32 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data