1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
ZX42SC
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
12918435
MFR #
ZX42SC
Price
$7,183.12
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
ZERO MAX ZX42SC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
ZX42SC
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
12918435
MFR #
ZX42SC
Mfr description
ZX42SC ZERO MAX DRIVE W/SCREW CONTROL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,183
.12
/each
Add to Cart
Specifications
Dimensions
Housing Length
12.6200 in
Weight
32 lbs
Details
Input Horsepower
1.5000 hp
Output Torque
200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items