Motion
C008P-001-005

ZERO MAX
C008P-001-005

Cplg Size: C008P, 0.7500 in OD, 0.6200 in Overall Length
MI ITEM #12918437
MFR #C008P-001-005
Price$100.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C008P-001-005

Cplg Size: C008P, 0.7500 in OD, 0.6200 in Overall Length
MI ITEM #12918437
MFR #C008P-001-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.75/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    0.7500 in
  • Coupling Overall Length  
    0.6200 in
  • Coupling Size Code
    C008P

Details

  • Product Type
    Complete Resilient Couplings

Overview

Mfr description
C008P-001-005 CONTROL FLEX COUPLING WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought