Motion
C011P-018-014

ZERO MAX
C011P-018-014

Cplg Size: C011P, 1.0000 in OD, 1.0000 in Overall Length
MI ITEM #12918544
MFR #C011P-018-014
Price$100.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C011P-018-014

Cplg Size: C011P, 1.0000 in OD, 1.0000 in Overall Length
MI ITEM #12918544
MFR #C011P-018-014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.75/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    1.0000 in
  • Coupling Overall Length  
    1.0000 in
  • Coupling Size Code
    C011P

Details

  • Product Type
    Complete Resilient Couplings

Overview

Mfr description
C011P-018-014 CONTROL FLEX COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought