Motion
C016P-031-031

ZERO MAX
C016P-031-031

Cplg Size: C016P, Finished Bore Type, 1.4570 in OD, 1.1700 in Overall Length
MI ITEM #12918701
MFR #C016P-031-031
Price$120.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C016P-031-031

Cplg Size: C016P, Finished Bore Type, 1.4570 in OD, 1.1700 in Overall Length
MI ITEM #12918701
MFR #C016P-031-031

Mfr description
C016P-031-031 CONTROL FLEX COUPLING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.19/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    1.4570 in
  • Coupling Overall Length  
    1.1700 in
  • Coupling Size Code
    C016P

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)