Motion
C023P-003-005

ZERO MAX
C023P-003-005

Cplg Size: C023P, Finished Bore Type, 2.2050 in OD, 1.7400 in Overall Length
Mi Item #12918783
MFR #C023P-003-005
Price$217.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C023P-003-005

Cplg Size: C023P, Finished Bore Type, 2.2050 in OD, 1.7400 in Overall Length
Mi Item #12918783
MFR #C023P-003-005

Mfr description
C023P-003-005 CONTROL FLEX COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.40/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    2.2050 in
  • Coupling Overall Length  
    1.7400 in
  • Coupling Size Code
    C023P

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)