Motion
C023P-024-027

ZERO MAX
C023P-024-027

Cplg Size: C023P, 56 mm OD, 44.20 mm Overall Length
Mi Item #12918875
MFR #C023P-024-027
Price$199.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C023P-024-027

Cplg Size: C023P, 56 mm OD, 44.20 mm Overall Length
Mi Item #12918875
MFR #C023P-024-027

Mfr description
C023P-024-027 CONTROL FLEX COUPLING WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.73/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    56 mm
  • Coupling Overall Length  
    44.20 mm
  • Coupling Size Code
    C023P

Details

  • Product Type
    Complete Resilient Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)