1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
C023P-027-009
Cplg Size: C023P, Finished Bore Type, 56 mm OD, 44.20 mm Overall Length
MI ITEM #
12918898
MFR #
C023P-027-009
List Price
$199.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
ZERO MAX C023P-027-009
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
C023P-027-009
Cplg Size: C023P, Finished Bore Type, 56 mm OD, 44.20 mm Overall Length
MI ITEM #
12918898
MFR #
C023P-027-009
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$199.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
C023P-027-009 CONTROL FLEX COUPLING
Specifications
Coupling Size Code
C023P
Bore Type
Finished
Coupling Outside Diameter
56 mm
Coupling Overall Length
44.20 mm
Product Type
Complete Resilient Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data