Motion
C030P-002-002

ZERO MAX
C030P-002-002

SIZE 30 CONTROL FLEX BOLTED DISC SET SCREW STYLE C
Mi Item #12918975
MFR #C030P-002-002
Price$312.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C030P-002-002

SIZE 30 CONTROL FLEX BOLTED DISC SET SCREW STYLE C
Mi Item #12918975
MFR #C030P-002-002

Mfr description
C030P-002-002 CONTROL FLEX COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.85/each

Specifications

Dimensions

  • Outside Diameter
    3 in
  • Overall Length
    2.7500 in

Details

  • Product Type
    Disc Coupling Disc Packs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)