Motion
C031P-001-020

ZERO MAX
C031P-001-020

Cplg Size: C031P, Finished Bore Type, 75 mm OD, 55.10 mm Overall Length
Mi Item #12919014
MFR #C031P-001-020
Price$281.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C031P-001-020

Cplg Size: C031P, Finished Bore Type, 75 mm OD, 55.10 mm Overall Length
Mi Item #12919014
MFR #C031P-001-020

Mfr description
C031P-001-020 CONTROL FLEX COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.03/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    75 mm
  • Coupling Overall Length  
    55.10 mm
  • Coupling Size Code
    C031P

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)