Motion
C045P-015-015

ZERO MAX
C045P-015-015

SIZE 45 CONTROL FLEX BOLTED DISC SET SCREW STYLE C
Mi Item #12919141
MFR #C045P-015-015
Price$411.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C045P-015-015

SIZE 45 CONTROL FLEX BOLTED DISC SET SCREW STYLE C
Mi Item #12919141
MFR #C045P-015-015

Mfr description
C045P-015-015 CONTROL FLEX COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.83/each

Specifications

Dimensions

  • Outside Diameter
    4-1/2 in
  • Overall Length
    105 mm

Details

  • Product Type
    Disc Coupling Disc Packs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)