Motion
C208P-002-006

ZERO MAX
C208P-002-006

Cplg Size: C208P, 19 mm OD, 0.7813 in Overall Length
MI ITEM #12919150
MFR #C208P-002-006
Price$132.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C208P-002-006

Cplg Size: C208P, 19 mm OD, 0.7813 in Overall Length
MI ITEM #12919150
MFR #C208P-002-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.56/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    19 mm
  • Coupling Overall Length  
    0.7813 in
  • Coupling Size Code
    C208P

Details

  • Product Type
    Complete Resilient Couplings

Overview

Mfr description
C208P-002-006 CONTROL FLEX COUPLING WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought