1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
C208P-008-007
Cplg Size: C208P, Finished Bore Type, 19 mm OD, 0.7813 in Overall Length
MI ITEM #
12919160
MFR #
C208P-008-007
List Price
$132.56
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
ZERO MAX C208P-008-007
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
C208P-008-007
Cplg Size: C208P, Finished Bore Type, 19 mm OD, 0.7813 in Overall Length
MI ITEM #
12919160
MFR #
C208P-008-007
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$132.56
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
C208P-008-007 CONTROL FLEX COUPLING
Specifications
Coupling Size Code
C208P
Bore Type
Finished
Coupling Outside Diameter
19 mm
Coupling Overall Length
0.7813 in
Product Type
Complete Resilient Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data