Motion
C211P-001-005

ZERO MAX
C211P-001-005

Cplg Size: C211P, Finished Bore Type, 25 mm OD, 30.50 mm Overall Length
MI ITEM #12919175
MFR #C211P-001-005
Price$132.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C211P-001-005

Cplg Size: C211P, Finished Bore Type, 25 mm OD, 30.50 mm Overall Length
MI ITEM #12919175
MFR #C211P-001-005

Mfr description
C211P-001-005 CONTROL FLEX COUPLING WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.56/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    25 mm
  • Coupling Overall Length  
    30.50 mm
  • Coupling Size Code
    C211P

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)