Specifications
Dimensions
- Coupling Outside Diameter37 mm
- Coupling Overall Length37.60 mm
- Coupling Size CodeC216P
Details
- Product TypeComplete Resilient Couplings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)