Motion
C223P-003-005

ZERO MAX
C223P-003-005

Cplg Size: C223P, Finished Bore Type, 56 mm OD, 55.90 mm Overall Length
Mi Item #12919363
MFR #C223P-003-005
Price$258.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C223P-003-005

Cplg Size: C223P, Finished Bore Type, 56 mm OD, 55.90 mm Overall Length
Mi Item #12919363
MFR #C223P-003-005

Mfr description
C223P-003-005 CONTROL FLEX COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.06/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    56 mm
  • Coupling Overall Length  
    55.90 mm
  • Coupling Size Code
    C223P

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)