Motion
C223P-031-040

ZERO MAX
C223P-031-040

Cplg Size: C223P, 56 mm OD, 55.90 mm Overall Length
MI ITEM #12919449
MFR #C223P-031-040
Price$293.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C223P-031-040

Cplg Size: C223P, 56 mm OD, 55.90 mm Overall Length
MI ITEM #12919449
MFR #C223P-031-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$293.41/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    56 mm
  • Coupling Overall Length  
    55.90 mm
  • Coupling Size Code
    C223P

Details

  • Product Type
    Complete Resilient Couplings

Overview

Mfr description
C223P-031-040 CONTROL FLEX COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought