1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
C231P-001-001
Cplg Size: C231P, Finished Bore Type, 75 mm OD, 70.90 mm Overall Length
MI ITEM #
12919465
MFR #
C231P-001-001
List Price
$422.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
ZERO MAX C231P-001-001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
C231P-001-001
Cplg Size: C231P, Finished Bore Type, 75 mm OD, 70.90 mm Overall Length
MI ITEM #
12919465
MFR #
C231P-001-001
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$422.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
C231P-001-001 CONTROL FLEX COUPLING
Specifications
Coupling Size Code
C231P
Bore Type
Finished
Coupling Outside Diameter
75 mm
Coupling Overall Length
70.90 mm
Product Type
Complete Resilient Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data