Motion
C231P-001-003

ZERO MAX
C231P-001-003

Cplg Size: C231P, Finished Bore Type, 75 mm OD, 70.90 mm Overall Length
Mi Item #12919466
MFR #C231P-001-003
Price$422.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C231P-001-003

Cplg Size: C231P, Finished Bore Type, 75 mm OD, 70.90 mm Overall Length
Mi Item #12919466
MFR #C231P-001-003

Mfr description
C231P-001-003 CONTROL FLEX COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.43/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    75 mm
  • Coupling Overall Length  
    70.90 mm
  • Coupling Size Code
    C231P

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)