Motion
L436C-018-008

ZERO MAX
L436C-018-008

Complete Disc Couplings - Series L400, 3.8125 in OAL
MI ITEM #12920305
MFR #L436C-018-008
List Price$2,649.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
L436C-018-008

Complete Disc Couplings - Series L400, 3.8125 in OAL
MI ITEM #12920305
MFR #L436C-018-008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,649.48/each for your price

Overview

Mfr description
L436C-018-008 SCHIMDT INLINE COUPLING

Specifications

  • Series
    L400
  • Overall Length
    3.8125 in
  • Bolt Circle Diameter
    3.0000 in
  • Hub Diameter
    3.6100 in
  • Coupling Overall Length
    3.8100 in
  • Hub Width
    1.7500 in
  • Weight
    5.6 lbs
  • Number Of Bolts
    6
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text