Motion
L463C-010-010

ZERO MAX
L463C-010-010

Complete Disc Couplings - Series L400, 162 mm OAL
MI ITEM #12920324
MFR #L463C-010-010
List Price$4,554.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
L463C-010-010

Complete Disc Couplings - Series L400, 162 mm OAL
MI ITEM #12920324
MFR #L463C-010-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,554.85/each for your price

Overview

Mfr description
L463C-010-010 SCHIMDT INLINE COUPLING

Specifications

  • Series
    L400
  • Overall Length
    162 mm
  • Bolt Circle Diameter
    5.0000 in
  • Hub Diameter
    6.2500 in
  • Coupling Overall Length
    6.3730 in
  • Hub Width
    3.0000 in
  • Weight
    32 lbs
  • Number Of Bolts
    6
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text