Motion
6A22-A1C-001-015-01

ZERO MAX
6A22-A1C-001-015-01

Complete Disc Couplings - Series A1C, 62 mm OD, 57.70 mm OAL
MI ITEM #12920905
MFR #6A22-A1C-001-015-01
List Price$646.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6A22-A1C-001-015-01

Complete Disc Couplings - Series A1C, 62 mm OD, 57.70 mm OAL
MI ITEM #12920905
MFR #6A22-A1C-001-015-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$646.91/each for your price

Overview

Mfr description
6A22-A1C-001-015-01 CD CPLG ALUM SERVO H

Specifications

  • Series
    A1C
  • Angular Misalignment
    2 °
  • Overall Length
    57.70 mm
  • Axial Misalignment
    0.0350 in
  • Outside Diameter
    62 mm
  • Peak Torque
    540
  • Min Bore Diameter
    0.5000 in, 12 mm
  • Torsional Stiffness
    2680 in-lb/deg
  • Distance Between Shaft Ends
    0.2300 in
  • Maximum Speed
    13500 rpm
  • Parallel Misalignment
    0.0060 in
  • Tightening Torque
    115
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text