Motion
6A37-A1C-039-049-01

ZERO MAX
6A37-A1C-039-049-01

Complete Disc Couplings - Series A1C, 101 mm OD, 103 mm OAL
MI ITEM #12923261
MFR #6A37-A1C-039-049-01
Price$802.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6A37-A1C-039-049-01

Complete Disc Couplings - Series A1C, 101 mm OD, 103 mm OAL
MI ITEM #12923261
MFR #6A37-A1C-039-049-01

Mfr description
6A37-A1C-039-049-01 CD CPLG ALUM SERVO S
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$802.45/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0710 in
  • Min Bore Diameter
    0.7500 in, 18 mm
  • Outside Diameter
    101 mm
  • Overall Length
    103 mm
  • Parallel Misalignment
    0.0130 in

Details

  • Distance Between Shaft Ends
    0.4400 in
  • Maximum Speed
    8000 rpm
  • Peak Torque
    3200
  • Product Type
    Complete Disc Couplings
  • Series
    A1C
  • Tightening Torque
    74 ft-lbs
  • Torsional Stiffness
    10374 in-lb/deg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)