Motion
6A45-A1C-055-025-01

ZERO MAX
6A45-A1C-055-025-01

Series A1C, 123 mm OD, 133 mm OAL
MI ITEM #12924533
MFR #6A45-A1C-055-025-01
List Price$996.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6A45-A1C-055-025-01

Series A1C, 123 mm OD, 133 mm OAL
MI ITEM #12924533
MFR #6A45-A1C-055-025-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$996.87/each for your price

Overview

Mfr description
6A45-A1C-055-025-01 CD CPLG ALUM SERVO H

Specifications

  • Series
    A1C
  • Overall Length
    133 mm
  • Outside Diameter
    123 mm
  • Peak Torque
    5000
  • Min Bore Diameter
    1.0000 in, 24 mm
  • Distance Between Shaft Ends
    0.5000 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text