Motion
6P18-A1C-012-012-01

ZERO MAX
6P18-A1C-012-012-01

Series A1C, 53 mm OD, 63 mm OAL
MI ITEM #12926564
MFR #6P18-A1C-012-012-01
List Price$876.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6P18-A1C-012-012-01

Series A1C, 53 mm OD, 63 mm OAL
MI ITEM #12926564
MFR #6P18-A1C-012-012-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$876.68/each for your price

Overview

Mfr description
6P18-A1C-012-012-01 CD CPLG ALUM SERVO H

Specifications

  • Series
    A1C
  • Overall Length
    63 mm
  • Outside Diameter
    53 mm
  • Peak Torque
    360
  • Min Bore Diameter
    0.3750 in, 8 mm
  • Distance Between Shaft Ends
    0.7100 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text