Motion
6P22-A1C-002-043-01

ZERO MAX
6P22-A1C-002-043-01

Complete Disc Couplings - Series A1C, 62 mm OD, 75 mm OAL
MI ITEM #12926834
MFR #6P22-A1C-002-043-01
Price$906.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6P22-A1C-002-043-01

Complete Disc Couplings - Series A1C, 62 mm OD, 75 mm OAL
MI ITEM #12926834
MFR #6P22-A1C-002-043-01

Mfr description
6P22-A1C-002-043-01 SIZE 22 SERVO STYLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$906.73/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0710 in
  • Min Bore Diameter
    0.5000 in, 12 mm
  • Outside Diameter
    62 mm
  • Overall Length
    75 mm
  • Parallel Misalignment
    0.0230 in

Details

  • Distance Between Shaft Ends
    0.9100 in
  • Maximum Speed
    13500 rpm
  • Peak Torque
    540
  • Product Type
    Complete Disc Couplings
  • Series
    A1C
  • Tightening Torque
    115
  • Torsional Stiffness
    1310 in-lb/deg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)