Motion
6P26-A1C-023-007-01

ZERO MAX
6P26-A1C-023-007-01

Series A1C, 69.5 mm OD, 75 mm OAL
MI ITEM #12927115
MFR #6P26-A1C-023-007-01
List Price$938.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6P26-A1C-023-007-01

Series A1C, 69.5 mm OD, 75 mm OAL
MI ITEM #12927115
MFR #6P26-A1C-023-007-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$938.54/each for your price

Overview

Mfr description
6P26-A1C-023-007-01 CD CPLG ALUM SERVO H

Specifications

  • Series
    A1C
  • Overall Length
    75 mm
  • Outside Diameter
    62 mm
  • Peak Torque
    950
  • Min Bore Diameter
    0.5630 in, 14 mm
  • Distance Between Shaft Ends
    0.8700 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text