Motion
6P37-A1C-006-013-01

ZERO MAX
6P37-A1C-006-013-01

Series A1C, 101 mm OD, 134 mm OAL
MI ITEM #12927892
MFR #6P37-A1C-006-013-01
List Price$1,143.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6P37-A1C-006-013-01

Series A1C, 101 mm OD, 134 mm OAL
MI ITEM #12927892
MFR #6P37-A1C-006-013-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,143.57/each for your price

Overview

Mfr description
6P37-A1C-006-013-01 SIZE 37 SERVO STYLE

Specifications

  • Series
    A1C
  • Overall Length
    134 mm
  • Outside Diameter
    101 mm
  • Peak Torque
    3200
  • Min Bore Diameter
    0.7500 in, 18 mm
  • Distance Between Shaft Ends
    1.6500 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text