1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
C208802
Crown Right Angle Gear Drive - 1:1 Ratio
MI ITEM #
12929369
MFR #
C208802
Your Price
$901.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
ZERO MAX C208802
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
C208802
Crown Right Angle Gear Drive - 1:1 Ratio
MI ITEM #
12929369
MFR #
C208802
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$901.43
/each
(List
$1,081.71
)
Qty
Add to Cart
Overview
Mfr description
C208802 CROWN DRIVE 3/4 IP65 2-WAY 1 TO
Specifications
Ratio
1:1
Housing Material
Nickel-Plated Cast Aluminum
Shaft Length
1.7500 in
Weight
6.80 lbs, 3.09 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data