1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
1902
ROH'LIX ACTUATOR SIZE 1 FOR 8mm SHAFT 2.50mm RH LE
MI ITEM #
12929399
MFR #
1902
List Price
$392.39
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 1902
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
1902
ROH'LIX ACTUATOR SIZE 1 FOR 8mm SHAFT 2.50mm RH LE
MI ITEM #
12929399
MFR #
1902
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$392.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1902 ROH'LIX ACTUATOR SIZE 1 FOR 8MM SHA
Specifications
Bore Diameter
8 mm
Overall Length
2.2500 in, 57.20 mm
Bore Size
0.3150 in, 8 mm
Length
2.2500 in, 57.20 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data