1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
2902
ROH'LIX ACTUATOR SIZE 2 FOR 8mm SHAFT 15mm RH LEAD
Mi Item #
12929438
MFR #
2902
Price
$418.90
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 2902
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
2902
ROH'LIX ACTUATOR SIZE 2 FOR 8mm SHAFT 15mm RH LEAD
Mi Item #
12929438
MFR #
2902
Mfr description
2902 ROH'LIX ACTUATOR SIZE 2 FOR 8MM SHA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$418
.90
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
8 mm
Bore Size
0.3150 in, 8 mm
Length
2.8100 in, 71.40 mm
Overall Length
2.8100 in, 71.40 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items