1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
3913
ROH'LIX ACTUATOR SIZE 3 FOR 16mm SHAFT 2.50mm RH L
MI ITEM #
12929500
MFR #
3913
List Price
$463.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 3913
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
3913
ROH'LIX ACTUATOR SIZE 3 FOR 16mm SHAFT 2.50mm RH L
MI ITEM #
12929500
MFR #
3913
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$463.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3913 ROH'LIX ACTUATOR SIZE 3 FOR 16MM SH
Specifications
Bore Diameter
16 mm
Overall Length
3.4200 in, 86.90 mm
Bore Size
0.6300 in, 16 mm
Length
3.4200 in, 86.90 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data