1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
3914
ROH'LIX ACTUATOR SIZE 3 FOR 16mm SHAFT 15mm RH LEA
Mi Item #
12929501
MFR #
3914
Price
$402.68
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 3914
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
3914
ROH'LIX ACTUATOR SIZE 3 FOR 16mm SHAFT 15mm RH LEA
Mi Item #
12929501
MFR #
3914
Mfr description
3914 ROH'LIX ACTUATOR SIZE 3 FOR 16MM SH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$402
.68
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
16 mm
Bore Size
0.6300 in, 16 mm
Length
3.4200 in, 86.90 mm
Overall Length
3.4200 in, 86.90 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items