1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
5903
ROH'LIX ACTUATOR SIZE 5 FOR 50mm SHAFT 50mm RH LEA
MI ITEM #
12929571
MFR #
5903
List Price
$991.57
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 5903
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
5903
ROH'LIX ACTUATOR SIZE 5 FOR 50mm SHAFT 50mm RH LEA
MI ITEM #
12929571
MFR #
5903
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$991.57
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5903 ROH'LIX ACTUATOR SIZE 5 FOR 50MM SH
Specifications
Bore Diameter
50 mm
Overall Length
4.6800 in, 118.90 mm
Bore Size
1.9690 in, 50 mm
Length
4.6800 in, 118.90 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data