Motion
SC005R

ZERO MAX
SC005R

Complete Disc Couplings - 16 mm OD, 23.20 mm OAL
MI ITEM #12929578
MFR #SC005R
List Price$125.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC005R

Complete Disc Couplings - 16 mm OD, 23.20 mm OAL
MI ITEM #12929578
MFR #SC005R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.49/each for your price

Overview

Mfr description
SC005R SIZE 05 DOUBLE FLEX SERVO COUPLIN

Specifications

  • Angular Misalignment
    1 °
  • Overall Length
    23.20 mm
  • Axial Misalignment
    0.0040 in;0.10 mm
  • Outside Diameter
    16 mm
  • Min Bore Diameter
    0.1250 in, 3 mm
  • Maximum Bore Diameter
    0.1875 in, 6 mm
  • Torsional Stiffness
    39 in-lb/degree;250 N-m/rad
  • Weight
    10 g, 0.35 oz
  • Distance Between Shaft Ends
    0.2950 in;7.50 mm
  • Maximum Speed
    10000 rpm
  • Parallel Misalignment
    0.0020 in;0.05 mm
  • Tightening Torque
    3.5 in-lb;0.4 N-m
  • Torque Rating (in-lb)
    5.3 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text