Motion
SC005R-002

ZERO MAX
SC005R-002

Complete Disc Couplings - Series SC, 16 mm OD, 23.20 mm OAL
MI ITEM #12929580
MFR #SC005R-002
Price$109.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC005R-002

Complete Disc Couplings - Series SC, 16 mm OD, 23.20 mm OAL
MI ITEM #12929580
MFR #SC005R-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.12/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0040 in
  • Min Bore Diameter
    0.1250 in, 3 mm
  • Outside Diameter
    16 mm
  • Overall Length
    23.20 mm
  • Parallel Misalignment
    0.0020 in
  • Weight
    10 g

Details

  • Distance Between Shaft Ends
    0.2950 in
  • Maximum Speed
    10000 rpm
  • Product Type
    Complete Disc Couplings
  • Series
    SC
  • Tightening Torque
    3.5
  • Torque Rating (in-lb)
    5.3 in-lb
  • Torsional Stiffness
    39 in-lb/deg

Overview

Mfr description
SC005R-002 SIZE 05 DOUBLE FLEX SERVO COU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought