Motion
SC005R-003

ZERO MAX
SC005R-003

Series SC, 16 mm OD, 23.2 mm OAL
MI ITEM #12929581
MFR #SC005R-003
List Price$125.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC005R-003

Series SC, 16 mm OD, 23.2 mm OAL
MI ITEM #12929581
MFR #SC005R-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.49/each for your price

Overview

Mfr description
SC005R-003 SIZE 05 DOUBLE FLEX SERVO COU

Specifications

  • Series
    SC
  • Overall Length
    23.20 mm
  • Outside Diameter
    16 mm
  • Min Bore Diameter
    0.1250 in, 3 mm
  • Weight
    10 g
  • Distance Between Shaft Ends
    0.2950 in
  • Torque Rating (in-lb)
    5.3 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text