Motion
SC005R-004

ZERO MAX
SC005R-004

Complete Disc Couplings - Series SC, 16 mm OD, 23.20 mm OAL
MI ITEM #12929582
MFR #SC005R-004
List Price$125.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC005R-004

Complete Disc Couplings - Series SC, 16 mm OD, 23.20 mm OAL
MI ITEM #12929582
MFR #SC005R-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.49/each for your price

Overview

Mfr description
SC005R-004 SIZE 05 DOUBLE FLEX SERVO COU

Specifications

  • Series
    SC
  • Angular Misalignment
    1 °
  • Overall Length
    23.20 mm
  • Axial Misalignment
    0.0040 in
  • Outside Diameter
    16 mm
  • Min Bore Diameter
    0.1250 in, 3 mm
  • Torsional Stiffness
    39 in-lb/deg
  • Weight
    10 g
  • Distance Between Shaft Ends
    0.2950 in
  • Maximum Speed
    10000 rpm
  • Parallel Misalignment
    0.0020 in
  • Tightening Torque
    3.5
  • Torque Rating (in-lb)
    5.3 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text