Motion
SC005R-007

ZERO MAX
SC005R-007

Complete Disc Couplings - Series SC, 16 mm OD, 23.20 mm OAL
Mi Item #12929585
MFR #SC005R-007
Price$125.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC005R-007

Complete Disc Couplings - Series SC, 16 mm OD, 23.20 mm OAL
Mi Item #12929585
MFR #SC005R-007

Mfr description
SC005R-007 SIZE 05 DOUBLE FLEX SERVO COU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.49/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0040 in
  • Min Bore Diameter
    0.1250 in, 3 mm
  • Outside Diameter
    16 mm
  • Overall Length
    23.20 mm
  • Parallel Misalignment
    0.0020 in
  • Weight
    10 g

Details

  • Distance Between Shaft Ends
    0.2950 in
  • Maximum Speed
    10000 rpm
  • Product Type
    Complete Disc Couplings
  • Series
    SC
  • Tightening Torque
    3.5
  • Torque Rating (in-lb)
    5.3 in-lb
  • Torsional Stiffness
    39 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)