Motion
SC010R-004-012

ZERO MAX
SC010R-004-012

Complete Disc Couplings - Series SC, 19 mm OD, 25.90 mm OAL
MI ITEM #12929606
MFR #SC010R-004-012
Price$130.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC010R-004-012

Complete Disc Couplings - Series SC, 19 mm OD, 25.90 mm OAL
MI ITEM #12929606
MFR #SC010R-004-012

Mfr description
SC010R-004-012 SIZE 10 DOUBLE FLEX SERVO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.80/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0080 in
  • Min Bore Diameter
    0.1250 in, 3 mm
  • Outside Diameter
    19 mm
  • Overall Length
    25.90 mm
  • Parallel Misalignment
    0.0040 in
  • Weight
    15 g

Details

  • Maximum Speed
    10000 rpm
  • Product Type
    Complete Disc Couplings
  • Series
    SC
  • Tightening Torque
    9
  • Torque Rating (in-lb)
    8.9 in-lb
  • Torsional Stiffness
    108 in-lb/deg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)