Motion
SC020R-001-011

ZERO MAX
SC020R-001-011

Series SC, 26 mm OD, 32.3 mm OAL
MI ITEM #12929653
MFR #SC020R-001-011
List Price$146.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC020R-001-011

Series SC, 26 mm OD, 32.3 mm OAL
MI ITEM #12929653
MFR #SC020R-001-011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.70/each for your price

Overview

Mfr description
SC020R-001-011 SIZE 20 DOUBLE FLEX SERVO

Specifications

  • Series
    SC
  • Overall Length
    32.30 mm
  • Outside Diameter
    26 mm
  • Min Bore Diameter
    0.1875 in, 4 mm
  • Weight
    35 g
  • Torque Rating (in-lb)
    18 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text